606AL
Thomas & Betts Fittings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

606AL

Thomas & Betts Fittings, T&B Series
In stock
Item Number
606AL
MFG Item Number
606AL
Series
This item cannot be canceled or returned
606AL is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, T&B Series
Item #
606AL
TC 606AL ALUM THREADED REDUCER

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 606AL
Item Number 606AL
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
External Thread 1-1/4 NPT
Internal Thread 1 NPT
Material Aluminum
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved