6305SST
Thomas & Betts Fittings, 6302SST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6305SST

Thomas & Betts Fittings, 6302SST Series
In stock
Item Number
6305SST
MFG Item Number
6305SST
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 6302SST Series
Item #
6305SST
Liquidtight Fitting, 1-1/4in., Type A,

6302SST Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6305SST
Item Number 6305SST
Manufacturer Thomas & Betts
Product Series 6302SST
Family Series Thomas & Betts Fittings, 6302SST Series
Conduit/Cable Type Liquid Tight Type A
Connection Type Compression
Angle Straight
Trade Size 1-1/4 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Stainless Steel
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 8.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved