665-CST-SW-BLK
Steel City, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

665-CST-SW-BLK

Steel City, a T & B Brand Electrical Box Covers
In stock
Item Number
665-CST-SW-BLK
MFG Item Number
665-CST-SW-BLK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
665-CST-SW-BLK
Floor Box Cover, Black

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 665-CST-SW-BLK
Item Number 665-CST-SW-BLK
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Composition Non-Metallic
Material Polycarbonate
Number of Gangs 1
Cover Type Recessed Cover Plate
Cover Details Cover for 665 Series Boxes
Cover Style Flat
Color Black
Gasket Included Yes
Approvals UL
Comments Factory Installed Gaskets Reduce Installation Time
Net Weight 2.5 lbs
Gross Weight 2.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved