676
Thomas & Betts Couplers, 674 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

676

Thomas & Betts Couplers, 674 Series Series
In stock
Item Number
676
MFG Item Number
676
Availability

Obsolete Item No Longer Available

Product Details

Overview

Couplers, 674 Series Series
Item #
676
COUPLING

674 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 676
Item Number 676
Manufacturer Thomas & Betts
Product Series 674 Series
Family Series Thomas & Betts Couplers, 674 Series Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3/4 "
Composition Iron
Insulated Throat No
Hazardous Rated No
Approvals Array
Net Weight 0.315 lbs
Gross Weight 9.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved