679
Thomas & Betts Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

679

Thomas & Betts Couplers
In stock
Item Number
679
MFG Item Number
679
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
679
COUPLING

Series Information

Specifications

Specifications
Manufacturer Part Number 679
Item Number 679
Manufacturer Thomas & Betts
Family Series Thomas & Betts Couplers
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1-1/2 "
Composition Iron
Insulated Throat No
Hazardous Rated No
Approvals Array
Net Weight 0.95 lbs
Gross Weight 4.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved