692-TB
Steel City, a T & B Brand Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

692-TB

Steel City, a T & B Brand Conduit Mounts
In stock
Item Number
692-TB
MFG Item Number
692-TB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
692-TB
CT 692TB 1 COND. SUPPORT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 692-TB
Item Number 692-TB
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Conduit Mounts
Hazardous Rated No
Composition Malleable Iron
Style Clamp
Rigid Size (in) 1 "
Net Weight 0.4688 lbs
Gross Weight 0.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved