817
Thomas & Betts Fittings, 800 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

817

Thomas & Betts Fittings, 800 Series Series
In stock
Item Number
817
MFG Item Number
817
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 800 Series Series
Item #
817
Steel Penny, 1in.

800 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 817
Item Number 817
Manufacturer Thomas & Betts
Product Series 800 Series
Family Series Thomas & Betts Fittings, 800 Series Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Steel
Approvals CSA
Net Weight 0 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved