818
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

818

Thomas & Betts Fittings
In stock
Item Number
818
MFG Item Number
818
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
818
Steel Penny, 1-1/4in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 818
Item Number 818
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1-1/4 "
Material Steel
Approvals CSA
Net Weight 0 lbs
Gross Weight 0.781 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved