819
Thomas & Betts Fittings, 800 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

819

Thomas & Betts Fittings, 800 Series Series
In stock
Item Number
819
MFG Item Number
819
This item cannot be canceled or returned
819 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 800 Series Series
Item #
819
Steel Penny, 1-1/2in.

800 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 819
Item Number 819
Manufacturer Thomas & Betts
Product Series 800 Series
Family Series Thomas & Betts Fittings, 800 Series Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1-1/2 "
Material Steel
Approvals CSA
Net Weight 0 lbs
Gross Weight 1.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved