The store will not work correctly when cookies are disabled.
ABB4100R7W
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series
MFG Item Number
ABB4100R7W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, IEC 60309 Series
IEC Receptacle 100A 3P4W 3ph 480V
IEC 60309 Series Information
- Approved According to IEC 60 309‑1, ‑2, ‑4
- Range from 16 up to 125 Amps, up to 600V
- IP67 Watertight Protection
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ABB4100R7W |
Item Number |
ABB4100R7W |
Manufacturer |
Russellstoll, a T & B Brand |
Product Series |
IEC 60309 |
Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, IEC 60309 Series |
Connection Type |
Receptacle |
Current Rating |
100 A |
Voltage |
480 V |
Frequency |
50 Hz, 60 Hz |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-13-194 °F |
IP Rating |
IP67 |
Approvals |
CE, CSA, UL |
Net Weight |
2.075 lbs |
Gross Weight |
2.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved