ADR25-21
Blackburn, a T & B Brand Terminals, ADR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADR25-21

Blackburn, a T & B Brand Terminals, ADR Series
In stock
Item Number
ADR25-21
MFG Item Number
ADR25-21
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ADR Series
Item #
ADR25-21
ALUMINUM DUAL RATED LUG - TYPE

ADR Series Information

  • For use on Copper and Aluminum Conductors
  • Tin Plated for Low Contact Resistance
  • Easy Installation, No Tools Required

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ADR25-21
Item Number ADR25-21
Manufacturer Blackburn, a T & B Brand
Product Series ADR
Family Series Blackburn, a T & B Brand Terminals, ADR Series
Min Conductor Range 6 AWG
Max Conductor Range 250 kcmil
Number of Holes 1
Number of Conductors 2
Material/Composition Tin-Plated Aluminum
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved