ADR25-44
Blackburn, a T & B Brand Terminals, ADR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ADR25-44

Blackburn, a T & B Brand Terminals, ADR Series
In stock
Item Number
ADR25-44
MFG Item Number
ADR25-44
Series
This item cannot be canceled or returned
ADR25-44 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ADR Series
Item #
ADR25-44
ALUMINUM DUAL RATED LUG - TYPE

ADR Series Information

  • For use on Copper and Aluminum Conductors
  • Tin Plated for Low Contact Resistance
  • Easy Installation, No Tools Required

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ADR25-44
Item Number ADR25-44
Manufacturer Blackburn, a T & B Brand
Product Series ADR
Family Series Blackburn, a T & B Brand Terminals, ADR Series
Min Conductor Range 6 AWG
Max Conductor Range 250 kcmil
Number of Holes 4
Number of Conductors 4
Material/Composition Tin-Plated Aluminum
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved