AP8
Blackburn, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AP8

Blackburn, a T & B Brand Fittings
In stock
Item Number
AP8
MFG Item Number
AP8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
AP8
CONNECTOR KITS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AP8
Item Number AP8
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Fittings
Connection Type Liquid-Type
Packaging Can
Application Sealing Compound
Comments Aluminum - 8 oz
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved