ASL60-22
Blackburn, a T & B Brand Terminals, ASL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASL60-22

Blackburn, a T & B Brand Terminals, ASL Series
In stock
Item Number
ASL60-22
MFG Item Number
ASL60-22
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ASL Series
Item #
ASL60-22
Mechanical Lug, 600MCM-2AWG, Dual

ASL Series Information

  • Two Conductor
  • One‑Hole Mount
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASL60-22
Item Number ASL60-22
Manufacturer Blackburn, a T & B Brand
Product Series ASL
Family Series Blackburn, a T & B Brand Terminals, ASL Series
Min Conductor Range 2 AWG
Max Conductor Range 600 kcmil
Number of Holes 2
Number of Conductors 2
Material/Composition Tin-Plated Aluminum
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.73 lbs
Gross Weight 0.73 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved