B16779AR
Russellstoll, a T & B Brand Bushings, B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B16779AR

Russellstoll, a T & B Brand Bushings, B Series
In stock
Item Number
B16779AR
MFG Item Number
B16779AR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, B Series
Item #
B16779AR
Bushing, 0.750in. Inner Diameter,

B Series Information

  • For 30, 32, 50, and 60A Standard Devices


Specifications

Specifications
Manufacturer Part Number B16779AR
Item Number B16779AR
Manufacturer Russellstoll, a T & B Brand
Product Series B
Family Series Russellstoll, a T & B Brand Bushings, B Series
Composition Neoprene
Trade Size (in) 0.75 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved