B16779CR
Russellstoll, a T & B Brand Bushings, B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B16779CR

Russellstoll, a T & B Brand Bushings, B Series
In stock
Item Number
B16779CR
MFG Item Number
B16779CR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, B Series
Item #
B16779CR
Bushing, 0.620in. Inner Diameter,

B Series Information

  • For 30, 32, 50, and 60A Standard Devices


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B16779CR
Item Number B16779CR
Manufacturer Russellstoll, a T & B Brand
Product Series B
Family Series Russellstoll, a T & B Brand Bushings, B Series
Composition Neoprene
Trade Size (in) 5/8 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved