B518A-UPC
Carlon, a T & B Brand Electrical Boxes, b Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B518A-UPC

Carlon, a T & B Brand Electrical Boxes, b Series
In stock
Item Number
B518A-UPC
MFG Item Number
B518A-UPC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, B Series
Item #
B518A-UPC
CL B518AUPC 3/0 CEIL ZIP BOX W/NAIL

B Series Information

3 in. 18,20 cu.in. non‑metallic ceiling box with captive nails.

Specifications

Specifications
Product Series B
Item Number B518A-UPC
Manufacturer Part Number B518A-UPC
Ships Factory Direct No
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Electrical Boxes, b Series
Clamp Type Non-Metallic Cable
Capacity 18 Cubic Inches
Weight Limit 50 lbs
Mounting Nail
Depth 2.75 "
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved