The store will not work correctly when cookies are disabled.
C10-38
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminals, CATAMOUNT-TERMINALS Series
Ring Terminal, 3/8in. Stud, 12-10AWG,
CATAMOUNT-TERMINALS Series Information
- Non‑Insulated Ring Terminals
- Constructed of Electrolytic Copper for High Conductivity
- UL and CSA Approved
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C10-38 |
Item Number |
C10-38 |
Manufacturer |
Sta-Kon, a T & B Brand |
Product Series |
CATAMOUNT-TERMINALS |
Family Series |
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
Terminal Type |
Ring |
Wire Size |
12-10 AWG |
Wire Size (AWG) |
10 AWG, 11 AWG, 12 AWG |
Package Quantity |
50 |
Volts |
600 V |
Insulated |
Non-Insulated |
Terminal Material |
Copper |
Plating Material |
Tin |
Stud Size |
3/8 " |
Max Temp |
302 °F |
Approvals |
CSA, UL |
RoHS Compliant |
Yes |
Net Weight |
0.005 lbs |
Gross Weight |
0.005 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved