C2016A4
Carlon, a T & B Brand Enclosures, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C2016A4

Carlon, a T & B Brand Enclosures, C Series
In stock
Item Number
C2016A4
MFG Item Number
C2016A4
Series
C2016A4 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C Series
Item #
C2016A4
Enclosure, 20.50in.Hx16.50in.Wx8.36in.D,

C Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C2016A4
Item Number C2016A4
Manufacturer Carlon, a T & B Brand
Product Series C
Family Series Carlon, a T & B Brand Enclosures, C Series
Material Noryl
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3SX, NEMA 3X, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 8 "
Approvals CSA, cUL, UL
RoHS No
Net Weight 17.17 lbs
Gross Weight 17.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved