The store will not work correctly when cookies are disabled.
C2016C4
Carlon, a T & B Brand Enclosures, C Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure, 20.50in.Hx16.50in.Wx12.36in.D
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C2016C4 |
Item Number |
C2016C4 |
Manufacturer |
Carlon, a T & B Brand |
Product Series |
C |
Family Series |
Carlon, a T & B Brand Enclosures, C Series |
Material |
Noryl |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Panel Included |
No |
NEMA Rating |
NEMA 3SX, NEMA 3X, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3 |
Nominal Height |
20 " |
Nominal Width |
16 " |
Nominal Depth |
12 " |
Approvals |
CSA, cUL, UL |
RoHS |
No |
Net Weight |
20.74 lbs |
Gross Weight |
20.74 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved