C3024A4
Carlon, a T & B Brand Enclosures, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C3024A4

Carlon, a T & B Brand Enclosures, C Series
In stock
Item Number
C3024A4
MFG Item Number
C3024A4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C Series
Item #
C3024A4
Enclosure, 30.5in.Hx24.5in.Wx8.36in.D, N

C Series Information


Specifications

Specifications
Nominal Depth 8 "
Ships Factory Direct No
Manufacturer Part Number C3024A4
Item Number C3024A4
Manufacturer Carlon, a T & B Brand
Product Series C
Family Series Carlon, a T & B Brand Enclosures, C Series
Material Noryl
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Approvals CSA, cUL, UL
RoHS No
Net Weight 34.45 lbs
Gross Weight 34.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved