C3024C4
Carlon, a T & B Brand Enclosures, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C3024C4

Carlon, a T & B Brand Enclosures, C Series
In stock
Item Number
C3024C4
MFG Item Number
C3024C4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C Series
Item #
C3024C4
Enclosure, 30.50in.Hx24.50in.Wx12.36in.D

C Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C3024C4
Item Number C3024C4
Manufacturer Carlon, a T & B Brand
Product Series C
Family Series Carlon, a T & B Brand Enclosures, C Series
Material Noryl
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3SX, NEMA 3X, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 12 "
Approvals CSA, cUL, UL
RoHS No
Net Weight 35.19 lbs
Gross Weight 35.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved