CC16147
Carlon, a T & B Brand Enclosures, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC16147

Carlon, a T & B Brand Enclosures, CC Series
In stock
Item Number
CC16147
MFG Item Number
CC16147
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CC Series
Item #
CC16147
Enclosure, 16.5in.Hx14.5in.Wx8.46in.D, N

CC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC16147
Item Number CC16147
Manufacturer Carlon, a T & B Brand
Product Series CC
Family Series Carlon, a T & B Brand Enclosures, CC Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3SX, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 8 "
Approvals CSA, cUL, UL
RoHS No
Net Weight 12.15 lbs
Gross Weight 12.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved