CC863
Carlon, a T & B Brand Enclosures, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CC863

Carlon, a T & B Brand Enclosures, CC Series
In stock
Item Number
CC863
MFG Item Number
CC863
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CC Series
Item #
CC863
Enclosure, 8.5in.Hx6.5in.Wx4.49in.D, N4X

CC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CC863
Item Number CC863
Manufacturer Carlon, a T & B Brand
Product Series CC
Family Series Carlon, a T & B Brand Enclosures, CC Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3SX, NEMA 3X, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, cUL, UL
RoHS No
Net Weight 3.35 lbs
Gross Weight 3.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved