CJ1085
Carlon, a T & B Brand Enclosures, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CJ1085

Carlon, a T & B Brand Enclosures, CC Series
In stock
Item Number
CJ1085
MFG Item Number
CJ1085
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CC Series
Item #
CJ1085
Enclosure, 10.5in.Hx8.5in.Wx6.69in.D, N4

CC Series Information


Specifications

Specifications
Nominal Depth 6 "
Manufacturer Part Number CJ1085
Item Number CJ1085
Manufacturer Carlon, a T & B Brand
Product Series CC
Family Series Carlon, a T & B Brand Enclosures, CC Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Approvals CSA, cUL, UL
RoHS No
Net Weight 5.51 lbs
Gross Weight 5.51 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved