CJ14126
Carlon, a T & B Brand Enclosures, CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CJ14126

Carlon, a T & B Brand Enclosures, CC Series
In stock
Item Number
CJ14126
MFG Item Number
CJ14126
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, CC Series
Item #
CJ14126
Enclosure, 14.5in.Hx12.5in.Wx7.72in.D, N

CC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CJ14126
Item Number CJ14126
Manufacturer Carlon, a T & B Brand
Product Series CC
Family Series Carlon, a T & B Brand Enclosures, CC Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3SX, NEMA 3X, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 7 "
Approvals CSA, cUL, UL
RoHS No
Net Weight 8.95 lbs
Gross Weight 8.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved