EFC125
Thomas & Betts Conduit, Type B Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EFC125

Thomas & Betts Conduit, Type B Liquidtight Series
In stock
Item Number
EFC125
MFG Item Number
EFC125
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Type B Liquidtight Series
Item #
EFC125
Flexible Tubing, 1-1/4in., Black, Non-

Type B Liquidtight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EFC125
Item Number EFC125
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Conduit, Type B Liquidtight Series
Trade Size 1-1/4 "
Diameter 1.41 "
Jacket Material Polyvinyl Chloride
Color Black
Temperature Range (F) 2-140 °F
Oil Resistant No
Acid Resistant No
Liquid Tight Yes
Approvals CSA, UL
RoHS No
Net Weight 23 lbs
Gross Weight 23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved