ERG4002
Sta-Kon, a T & B Brand Hand Tools, ERG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ERG4002

Sta-Kon, a T & B Brand Hand Tools, ERG Series
In stock
Item Number
ERG4002
MFG Item Number
ERG4002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, ERG Series
Item #
ERG4002
Ergonomic Crimp Tool, Uninsulated

ERG Series Information

  • Shure‑Stake Mechanism Ensures a Complete Crimp Cycle Before Release for a Proper Crimp Every Time
  • Color‑Coded Die Nests for Easy Matching With Sta‑Kon Insulated Terminals
  • Creates Integrity Dots for Quick Verification of Proper Crimp
  • Lanyard Hole in Handle for Easy Tethering to Workstation
  • Perfect for OEM, MRO and Field Use
Requiring the lowest handle force of any tool in its class, the new Comfort Crimp family provides maximum comfort to installers, without sacrificing the durability or performance associated with Thomas & Betts tools.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ERG4002
Item Number ERG4002
Manufacturer Sta-Kon, a T & B Brand
Product Series ERG
Family Series Sta-Kon, a T & B Brand Hand Tools, ERG Series
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Type Ratcheting
Application General Purpose
Insulated No
Approvals UL
RoHS Yes
Comments A, B, C non-insulated terminals, splices, disconnects
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved