EXFU-10
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EXFU-10

Thomas & Betts Fittings
In stock
Item Number
EXFU-10
MFG Item Number
EXFU-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
EXFU-10
TC EXFU10 4in. F/F UNION,3-PIECE, ALU

Series Information

Specifications

Specifications
Max NEMA Rating NEMA 3, NEMA 4, NEMA 7, NEMA 9
Ships Factory Direct No
Manufacturer Part Number EXFU-10
Item Number EXFU-10
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female
Angle Straight
Trade Size 4 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Exposure Rating Dust-Ignition Proof, Explosion Proof
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 3.74 lbs
Gross Weight 3.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved