EXSC-2
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EXSC-2

Thomas & Betts Fittings
In stock
Item Number
EXSC-2
MFG Item Number
EXSC-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
EXSC-2
Sealing Cement, 3.2 Ounce

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EXSC-2
Item Number EXSC-2
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Exposure Rating See Data Sheet
Hazardous Rated No
Packaging Cartridge
Application Sealing Compound
Yield (cubic in) 5.78 "
Net Weight 0 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved