F4006
Sta-Kon, a T & B Brand Terminals, F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F4006

Sta-Kon, a T & B Brand Terminals, F Series
In stock
Item Number
F4006
MFG Item Number
F4006
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, F Series
Item #
F4006
Ferrule, 24AWG, Yellow, Insul, Singl

F Series Information

  • Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
  • All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
  • Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
  • High‑Conductivity Copper
  • Tin Plating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F4006
Item Number F4006
Manufacturer Sta-Kon, a T & B Brand
Product Series F
Family Series Sta-Kon, a T & B Brand Terminals, F Series
Wire Size 24 AWG
Color Yellow
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN46228PART4
Strip Length (in) 0.354 "
Overall Length (in) 0.413 "
Number of Wires 1
RoHS Compliant Yes
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved