The store will not work correctly when cookies are disabled.
F9003
Sta-Kon, a T & B Brand Terminals, F Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ferrule, 18AWG, Uninsulated
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
- All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
- Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
- High‑Conductivity Copper
- Tin Plating
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F9003 |
Item Number |
F9003 |
Manufacturer |
Sta-Kon, a T & B Brand |
Product Series |
F |
Family Series |
Sta-Kon, a T & B Brand Terminals, F Series |
Wire Size |
18 AWG |
Insulated |
No |
DIN Standard |
DIN46228PART4 |
Strip Length (in) |
0.236 " |
Overall Length (in) |
0.236 " |
Number of Wires |
1 |
RoHS Compliant |
Yes |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved