FDWS63
Russellstoll, a T & B Brand Electrical Boxes, FSWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FDWS63

Russellstoll, a T & B Brand Electrical Boxes, FSWS Series
In stock
Item Number
FDWS63
MFG Item Number
FDWS63
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FSWS Series
Item #
FDWS63
CONDUIT BOX AL

FSWS Series Information

  • Cast Aluminum, Corrosion‑Resistant Copper‑Free Alloy
  • Surface Mounting
Aluminum die‑cast boxes with cover mounting holes tapped for 6‑32 screws to accommodate all FS and FD cover assemblies.

Specifications

Specifications
Product Series FSWS
Item Number FDWS63
Manufacturer Part Number FDWS63
Ships Factory Direct No
Manufacturer Russellstoll, a T & B Brand
Family Series Russellstoll, a T & B Brand Electrical Boxes, FSWS Series
Style FD
Hub Size (in) 1 "
Connection Type Threaded
Mounting Lugs Yes
Composition Aluminum
Net Weight 1.18 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved