FOR180-50-0
Thomas & Betts Cable Ties, FOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FOR180-50-0

Thomas & Betts Cable Ties, FOR Series
In stock
Item Number
FOR180-50-0
MFG Item Number
FOR180-50-0
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, FOR Series
Item #
FOR180-50-0
TR FOR180500 CABLE TIE 50LB 180in. BL

FOR Series Information

Cable Tie 50lb 180" Polyethylene/Nylon FOR Rolled Hook and Loop


Specifications

Specifications
Width (in) 0.75 "
Ships Factory Direct No
Manufacturer Part Number FOR180-50-0
Item Number FOR180-50-0
Manufacturer Thomas & Betts
Product Series FOR
Family Series Thomas & Betts Cable Ties, FOR Series
Length (In) 180 "
Nominal Length 180 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 5 "
Material Nylon
Color Black
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved