H973
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H973

Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
In stock
Item Number
H973
MFG Item Number
H973
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CATAMOUNT-TERMINALS Series
Item #
H973
SK H973 NON-INS - TUB RING TERM, 1A

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H973
Item Number H973
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Terminal Type Ring
Wire Size 1-1/0 AWG
Wire Size (AWG) 0 AWG, 1 AWG
Package Quantity 100
Volts 600 V
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Stud Size 3/8 "
Max Temp 302 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.0465 lbs
Gross Weight 0.0465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved