HUB100GR-SC
Steel City, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HUB100GR-SC

Steel City, a T & B Brand Fittings
In stock
Item Number
HUB100GR-SC
MFG Item Number
HUB100GR-SC
HUB100GR-SC is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
HUB100GR-SC
SG HUB100SC 1 HUB,RIGID/IMC,DC-ZINC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HUB100GR-SC
Item Number HUB100GR-SC
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding Lug Yes
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Hazardous Rated No
Approvals cULus
Net Weight 0.11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved