HUB200GR-SC
Steel City, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HUB200GR-SC

Steel City, a T & B Brand Fittings
In stock
Item Number
HUB200GR-SC
MFG Item Number
HUB200GR-SC
HUB200GR-SC is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
HUB200GR-SC
SG HUB200SC 2 HUB,RIGID/IMC,DC-ZINC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HUB200GR-SC
Item Number HUB200GR-SC
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding Lug Yes
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Hazardous Rated No
Approvals cULus
Net Weight 0.795 lbs
Gross Weight 0.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved