JP1614P
Carlon, a T & B Brand Enclosures, JP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JP1614P

Carlon, a T & B Brand Enclosures, JP Series
In stock
Item Number
JP1614P
MFG Item Number
JP1614P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, JP Series
Item #
JP1614P
Inner Panel, PVC

JP Series Information

  • Non‑Metallic Mounting Feet and All Mounting Hardware Included
  • White‑Painted 14‑Gauge Steel or 0.25" PVC Back Panel
  • Lid Design Provides Greater Usable Internal Volume
  • 304 (18‑8) Stainless Steel Screws (10‑32/1.125")
  • Meets NEMA 1, 3, 3S, 3X, 3SX, 4, 4X, 12, 13


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JP1614P
Item Number JP1614P
Manufacturer Carlon, a T & B Brand
Product Series JP
Family Series Carlon, a T & B Brand Enclosures, JP Series
Material Polycarbonate
Composition Non-Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 16 "
Nominal Width 14 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved