JP88P
Carlon, a T & B Brand Enclosures, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JP88P

Carlon, a T & B Brand Enclosures, J Series
In stock
Item Number
JP88P
MFG Item Number
JP88P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, J Series
Item #
JP88P
Inner Panel, PVC

J Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JP88P
Item Number JP88P
Manufacturer Carlon, a T & B Brand
Product Series J
Family Series Carlon, a T & B Brand Enclosures, J Series
Material Polycarbonate
Composition Non-Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Approvals CSA, UL
RoHS Yes
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved