L-11-40-9-C
Catamount, a T & B Brand Cable Ties, L-11 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L-11-40-9-C

Catamount, a T & B Brand Cable Ties, L-11 Series
In stock
Item Number
L-11-40-9-C
MFG Item Number
L-11-40-9-C
Series
This item cannot be canceled or returned
L-11-40-9-C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, L-11 Series
Item #
L-11-40-9-C
Cable Tie, 11in., Nat Nylon, 40Lb

L-11 Series Information

Cable Tie 120lb 11" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Width (in) 0.146 "
Ships Factory Direct No
Manufacturer Part Number L-11-40-9-C
Item Number L-11-40-9-C
Manufacturer Catamount, a T & B Brand
Product Series L-11
Family Series Catamount, a T & B Brand Cable Ties, L-11 Series
Length (In) 11.5 "
Nominal Length 11 "
Tensile Strength (lb) 40 lbs
Max Bundle Diam. (in) 3 "
Type Intermediate
Material Nylon
Color Natural
Net Weight 0.31 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved