L-6-18-9-C
Catamount, a T & B Brand Cable Ties, L-6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L-6-18-9-C

Catamount, a T & B Brand Cable Ties, L-6 Series
In stock
Item Number
L-6-18-9-C
MFG Item Number
L-6-18-9-C
Series
L-6-18-9-C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, L-6 Series
Item #
L-6-18-9-C
Cable Tie, 6in., Nat Nylon, 18Lb

L-6 Series Information

Cable Tie 18lb 6" Ultraviolet Resistant Black All‑Nylon 1000 Per Bag


Specifications

Specifications
Width (in) 0.1 "
Manufacturer Part Number L-6-18-9-C
Item Number L-6-18-9-C
Manufacturer Catamount, a T & B Brand
Product Series L-6
Family Series Catamount, a T & B Brand Cable Ties, L-6 Series
Length (In) 6.4 "
Nominal Length 6 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 1.375 "
Type Miniature
Material Nylon
Color Natural
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved