L-8-18-9-M
Catamount, a T & B Brand Cable Ties, L-8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L-8-18-9-M

Catamount, a T & B Brand Cable Ties, L-8 Series
In stock
Item Number
L-8-18-9-M
MFG Item Number
L-8-18-9-M
Series
This item cannot be canceled or returned
L-8-18-9-M is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, L-8 Series
Item #
L-8-18-9-M
Cable Tie, 8in., Nat Nylon, 18Lb

L-8 Series Information

Cable Tie 120lb 8" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Width (in) 0.1 "
Ships Factory Direct No
Manufacturer Part Number L-8-18-9-M
Item Number L-8-18-9-M
Manufacturer Catamount, a T & B Brand
Product Series L-8
Family Series Catamount, a T & B Brand Cable Ties, L-8 Series
Length (In) 8 "
Nominal Length 8 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 2 "
Type Miniature
Material Nylon
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved