LT200P
Thomas & Betts Fittings, Type B Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT200P

Thomas & Betts Fittings, Type B Liquidtight Series
In stock
Item Number
LT200P
MFG Item Number
LT200P
LT200P is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Type B Liquidtight Series
Item #
LT200P
Fitting, 2in., Straight, Non-Metallic,

Type B Liquidtight Series Information


Specifications

Specifications
Manufacturer Part Number LT200P
Item Number LT200P
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Thermoplastic
Composition Non-Metallic
Max NEMA Rating NEMA 4, NEMA 6
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.825 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved