The store will not work correctly when cookies are disabled.
LT75P
Thomas & Betts Fittings, Type B Liquidtight Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, Type B Liquidtight Series
Liquidtight Fitting, 3/4in., Straight,
Type B Liquidtight Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LT75P |
Item Number |
LT75P |
Manufacturer |
Thomas & Betts |
Product Series |
Type B Liquidtight |
Family Series |
Thomas & Betts Fittings, Type B Liquidtight Series |
Conduit/Cable Type |
Liquid Tight Type B |
Angle |
Straight |
Trade Size |
3/4 " |
Hub Type |
Male NPT Thread |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Material |
Thermoplastic |
Composition |
Non-Metallic |
Max NEMA Rating |
NEMA 4, NEMA 6 |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Net Weight |
0.1 lbs |
Gross Weight |
1.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved