LT9150P
Thomas & Betts Fittings, Type B Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT9150P

Thomas & Betts Fittings, Type B Liquidtight Series
In stock
Item Number
LT9150P
MFG Item Number
LT9150P
LT9150P is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Type B Liquidtight Series
Item #
LT9150P
Fitting, 1-1/2in., 90 Degree, Non-

Type B Liquidtight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT9150P
Item Number LT9150P
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 1-1/2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Thermoplastic
Composition Non-Metallic
Max NEMA Rating NEMA 4, NEMA 6
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved