LT950P
Thomas & Betts Fittings, Type B Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT950P

Thomas & Betts Fittings, Type B Liquidtight Series
In stock
Item Number
LT950P
MFG Item Number
LT950P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Type B Liquidtight Series
Item #
LT950P
Fitting, 1/2in., 90 Degree, Non-Metal,

Type B Liquidtight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT950P
Item Number LT950P
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Conduit/Cable Type Liquid Tight Type B
Angle 90 °
Trade Size 1/2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Thermoplastic
Composition Non-Metallic
Max NEMA Rating NEMA 4, NEMA 6
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.085 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved