LTC100-500
Thomas & Betts Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTC100-500

Thomas & Betts Conduit
In stock
Item Number
LTC100-500
MFG Item Number
LTC100-500
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
LTC100-500
Conduit, 1in., Black, Non-Metallic,

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number LTC100-500
Item Number LTC100-500
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit
Trade Size 1 "
Diameter 1.066 "
Feet/Pkg. 500
Jacket Material Polyvinyl Chloride
Color Black
Temperature Range (F) 2-221 °F
Oil Resistant Yes
Acid Resistant No
Liquid Tight No
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 150 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved