LTC150-TB
Thomas & Betts Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTC150-TB

Thomas & Betts Conduit
In stock
Item Number
LTC150-TB
MFG Item Number
LTC150-TB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
LTC150-TB
Conduit, 1-1/2in., Black, Non-Metal,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTC150-TB
Item Number LTC150-TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit
Trade Size 1-1/2 "
Diameter 1.6 "
Conduit Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Black
Temperature Range (F) 2-221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 26.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved