LTC150TB-250
Thomas & Betts Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTC150TB-250

Thomas & Betts Conduit
In stock
Item Number
LTC150TB-250
MFG Item Number
LTC150TB-250
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
LTC150TB-250
Conduit, 1-1/2in., Black, Non-Metal,

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number LTC150TB-250
Item Number LTC150TB-250
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit
Trade Size 1-1/2 "
Diameter 1.6 "
Feet/Pkg. 250 '
Conduit Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Black
Temperature Range (F) 2-221 °F
Oil Resistant Yes
Liquid Tight Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 172.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved