LTC200GY
Thomas & Betts Conduit, Type B Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LTC200GY

Thomas & Betts Conduit, Type B Liquidtight Series
In stock
Item Number
LTC200GY
MFG Item Number
LTC200GY
This item cannot be canceled or returned
LTC200GY is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Type B Liquidtight Series
Item #
LTC200GY
Conduit, 2in., Gray, Non-Metallic,

Type B Liquidtight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LTC200GY
Item Number LTC200GY
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Conduit, Type B Liquidtight Series
Trade Size 2 "
Diameter 2.375 "
Jacket Material Polyvinyl Chloride
Color Black
Temperature Range (F) 2-221 °F
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 35.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved